SOCKET IMPACT 1/2 DR 1 12 PT
SOCKET IMPACT 1/2 DR 1 12 PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact socket, 12 point, 1 inch x 1/2 inch drive.
Technical Specs
- ItemImpact Socket
- Socket Shape12-Point
- Drive Size1/2 in
- Tether ReadyNo
- FinishBlack Oxide
- Socket DepthStandard
- Measurement TypeSAE
- Non-SparkingNo
- Socket Size 1 in
- Drive Type Impact
- Compatible Fastener Type Bolts, Screws, Studs
- Material Alloy Steel
- Impact Rated Yes
- Socket Length 1 3/4 in
- Non-Magnetic No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.15
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.56
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.89
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.50
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.28
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.22
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.58
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.34
/ EACH