SOCKET IMP SET METRIC 15 PC 1/2 DR
SOCKET IMP SET METRIC 15 PC 1/2 DR
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
6 point sockets, 10 mm - 24 mm. On a socket rail.
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Count/StyleNone
- Deep Socket Style/SizeDeep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeMetric
- Number of Pieces15
- StandardsASME B107.33
- Includes(15) 1/2 in Drive Impact Socket, 1/2 in Drive Size Socket Clip, 17 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 1/2 in
- Socket Depth Deep
- Includes Standard Sockets No
- Includes Deep Sockets Yes
- Deep Socket Count/Style (15) 6-Point
- Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
- Container Type None
- Non-Magnetic No
- Socket Size Range 10 to 24 mm
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.57
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$183.73
/ EACH