SOCKET HEX BIT 3/8 DR 10MM
SOCKET HEX BIT 3/8 DR 10MM
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
socket Hex bit 10 mm x 3/8 inch drive.
Technical Specs
- Item3/8" Drive Metric Hex Bits
- Tip Size10mm
- Drive Size3/8"
- MaterialHeat Treated Alloy Steel
- Number of Points6
- Insert Length 41.3mm
- Overall Length 69.1mm
- Socket Depth Standard
- Finish Full Polished Chrome
- Country of Origin United States
(subject to change)
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.41
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.90
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.55
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.62
/ each