!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 14 MM L, STD, BLACK OXIDE, STEEL, 4 MM HEAD H, 100 PK

SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 14 MM L, STD, BLACK OXIDE, STEEL, 4 MM HEAD H, 100 PK

APPROVED VENDOR

SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 14 MM L, STD, BLACK OXIDE, STEEL, 4 MM HEAD H, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 14 MM L, STD, BLACK OXIDE, STEEL, 4 MM HEAD H, 100 PK

SOCKET HEAD CAP SCREW, M4-0.7 THREAD, 14 MM L, STD, BLACK OXIDE, STEEL, 4 MM HEAD H, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.68 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XY51
  • Mfr. Model # SC2204014-100P
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemSocket Head Cap Screw
  • System of MeasurementMetric
  • Drive Size3 mm
  • FinishBlack Oxide
  • Minimum Thread Length14 mm
  • Head Height4 mm
  • Thread StyleFully Threaded
  • Rockwell HardnessC38 to C43
  • Thread DirectionRight Hand
  • Thread TypeCoarse
  • Head Type Standard
  • Drive Type Socket
  • Material Steel
  • Thread Size M4x0.70
  • Fastener Length 14 mm
  • Head Diameter 7 mm
  • Dimensional Standards ASME B18.3
  • Tensile Strength 180,000 psi
  • Thread Pitch 0.7 mm
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list