Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
SOCKET BIT,3/8" DR,3/8" TIP,HEX
SOCKET BIT,3/8" DR,3/8" TIP,HEX
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemSocket Bit
- Replaceable InsertNo
- Tip Size3/8 in
- Overall Length1 13/16 in
- Socket DepthStandard
- MaterialAlloy Steel
- Impact RatedNo
- StandardsASME B18.3-2012
- LockingNo
- Non-SparkingNo
- Insert Length 7/8 in
- Measurement Type SAE
- Tip Style Hex
- Drive Size 3/8 in
- For Screw Type Hex
- Finish Chrome
- Insulated No
- Tether Style Not Tether Capable
- Magnetized Tip No
- Number of Points 6
- Country of Origin China
(subject to change)
Alternate Products
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.25
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.71
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All