!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMAN'S PENTA SOCKET, 1/2 IN DRIVE SIZE/13/16 IN TIP SIZE, BLACK OXIDE FINISH, STEEL

LINEMAN'S PENTA SOCKET, 1/2 IN DRIVE SIZE/13/16 IN TIP SIZE, BLACK OXIDE FINISH, STEEL

MILWAUKEE

LINEMAN'S PENTA SOCKET, 1/2 IN DRIVE SIZE/13/16 IN TIP SIZE, BLACK OXIDE FINISH, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMAN'S PENTA SOCKET, 1/2 IN DRIVE SIZE/13/16 IN TIP SIZE, BLACK OXIDE FINISH, STEEL

LINEMAN'S PENTA SOCKET, 1/2 IN DRIVE SIZE/13/16 IN TIP SIZE, BLACK OXIDE FINISH, STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-66-5133
  • Mfr. Model # 49-66-5133
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This Lineman's penta socket features a deep well, thin wall design for extended reach and access to recessed bolts. Designed for use with 13/16-inch penta bolts, the socket has a 1/2-inch square drive for use with all 1/2-inch drive impact wrenches and adapters. It has a pin detent hole to allow the socket to be locked onto pin detent style wrench and adapters. This penta socket is made from alloy steel and has a black oxide finish.

Technical Specs

  • ItemImpact Socket
  • Socket Shape5-Point
  • Drive Size1/2 in
  • Tether ReadyNo
  • FinishBlack Oxide
  • Socket DepthDeep
  • Measurement TypeSAE
  • Non-MagneticYes
  • Socket Size 13/16 in
  • Drive Type Impact
  • Compatible Fastener Type Bolts
  • Material Alloy Steel
  • Impact Rated Yes
  • Socket Length 2 in
  • Insulated No
  • Non-Sparking No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories