SOCKET 6PT 13/16 1/2 DR
SOCKET 6PT 13/16 1/2 DR
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard socket, 6 point, 13/16 inch x 1/2 inch drive.
Technical Specs
- ItemSocket
- Socket Shape6-Point
- FinishFull Polish
- Drive TypeSquare
- StandardsASME B107.1
- Overall Length1-1/2"
- Socket Size 13/16 in
- Material Alloy Steel
- Socket Depth Standard
- Drive Size 1/2"
- Number of Points 6
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.60
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.59
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.67
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.34
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.94
/ each