!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT SOCKET, 6 POINT, STANDARD SOCKET, 19 MM X 3/8 IN DRIVE

IMPACT SOCKET, 6 POINT, STANDARD SOCKET, 19 MM X 3/8 IN DRIVE

GRAY TOOLS

IMPACT SOCKET, 6 POINT, STANDARD SOCKET, 19 MM X 3/8 IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT SOCKET, 6 POINT, STANDARD SOCKET, 19 MM X 3/8 IN DRIVE

IMPACT SOCKET, 6 POINT, STANDARD SOCKET, 19 MM X 3/8 IN DRIVE

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMTP19
  • Mfr. Model # MTP19
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.149 lbs

Product Details

This six-point impact socket has a standard socket, measures 19 millimetres, and has a 3/8-inch drive.

Technical Specs

  • ItemMetric Standard Impact Socket
  • Socket Shape6-Point
  • Drive Size3/8"
  • Tether ReadyNo
  • FinishImpact Black Industrial Finish
  • Socket DepthStandard
  • Measurement TypeMetric
  • InsulatedNo
  • Non-SparkingNo
  • Socket Size 19 mm
  • Drive Type Square
  • Compatible Fastener Type Bolts, Screws, Studs
  • Material Alloy Steel
  • Impact Rated Yes
  • Socket Length 30 mm
  • Bolt Clearance 17 mm
  • Non-Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list