SOCKET 1/4 DR 8MM 6 PT
SOCKET 1/4 DR 8MM 6 PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard socket, 6 point, 8 mm x 1/4 inch drive.
Technical Specs
- ItemSocket
- Socket Shape6-Point
- FinishFull Polish
- Drive TypeSquare
- Measurement TypeMetric
- StandardsASME B107.5M
- Overall Length22.2mm
- Socket Size 8 mm
- Material Alloy Steel
- Socket Depth Standard
- Drive Size 1/4"
- Impact Rated No
- Number of Points 6
- Tether Ready No
- Country of Origin United States
(subject to change)
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.71
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.82
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.45
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.86
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.03
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.26
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.90
/ each