SOCKET 1/2 DR 25MM 12 PT
SOCKET 1/2 DR 25MM 12 PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard socket, 12 point, 25 mm, 1/2 inch drive.
Technical Specs
- ItemSocket
- MaterialAlloy Steel
- Socket DepthStandard
- Drive Size1/2"
- Number of Points12
- Socket Size 25mm
- Finish Full Polish
- Drive Type Square
- Standards ASME B107.5M, AS954E S3.8.1
- Overall Length 39.0 Mm
- Country of Origin United States
(subject to change)
Alternate Products
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.96
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.51
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.50
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.34
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.94
/ each