SOCKET 1/2 DR 23MM 12 PT
SOCKET 1/2 DR 23MM 12 PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard socket, 12 point, 23 mm, 1/2 inch drive.
Technical Specs
- ItemSocket
- MaterialAlloy Steel
- Socket DepthStandard
- Drive Size1/2 in
- Number of Points12
- Socket Size 23mm
- Finish Chrome
- Drive Type Square
- Standards ASME B107.5M, AS954E S3.8.1
- Overall Length 1 17/32 in
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.81
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.38
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.16
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.34
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.94
/ each