SOCKET 1/2 DR 1-5/16 12 PT DP
SOCKET 1/2 DR 1-5/16 12 PT DP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Deep socket, 12 point, 1-5/16 inch x 1/2 inch drive.
Technical Specs
- ItemSocket
- Socket Shape12-Point
- FinishFull Polish
- Drive TypeSquare
- StandardsASME B107.1, AS954E S3.8.1
- Overall Length3 1/2 in
- Socket Size 1 5/16 in
- Material Alloy Steel
- Socket Depth Deep
- Drive Size 1/2"
- Number of Points 12
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.48
/ each
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.15
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.05
/ each