!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCK, GREY, 3 IN DIAMETER, 4 FT LENGTH, 3 IN WIDTH, 20/CASE

SOCK, GREY, 3 IN DIAMETER, 4 FT LENGTH, 3 IN WIDTH, 20/CASE

CAN-ROSS

SOCK, GREY, 3 IN DIAMETER, 4 FT LENGTH, 3 IN WIDTH, 20/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCK, GREY, 3 IN DIAMETER, 4 FT LENGTH, 3 IN WIDTH, 20/CASE

SOCK, GREY, 3 IN DIAMETER, 4 FT LENGTH, 3 IN WIDTH, 20/CASE

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.28 / CASE of 20

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBGM-TT3420
  • Mfr. Model # SBGM-TT3420
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This sock is grey. This sock is not wringable. It has 63 gallons absorbed per package and is designed for use with general purpose. It measures 4 feet length x 3 inch width.

Technical Specs

  • ItemSock
  • Fluids AbsorbedIndustrial Fluids
  • Volume Absorbed Per Sock/Boom3.15 gal
  • ColourGrey
  • Length4 ft
  • Filler MaterialCellulose
  • Sock/Boom ProfileRound
  • NeutralizingNo
  • Static DissipativeNo
  • NFPA99No
  • WringableNot Wringable
  • Product Type Sock
  • For Use With Chemical or Metal Type General Purpose
  • Volume Absorbed per Pkg. 63 gal
  • Diameter 3 in
  • Width 3 in
  • Outside Skin Material Polyester
  • Rope Along Length No
  • Floating No
  • Mildew Resistant No
  • UV Resistant No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list