!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCIAL DISTANCING ADHESIVE SIGN, PLASTIC, ADHESIVE MOUNT, NOT RETROREFLECTIVE, ENGLISH, 7 X 10IN, 5 PK, OFFICE PAPER

SOCIAL DISTANCING ADHESIVE SIGN, PLASTIC, ADHESIVE MOUNT, NOT RETROREFLECTIVE, ENGLISH, 7 X 10IN, 5 PK, OFFICE PAPER

ZING

SOCIAL DISTANCING ADHESIVE SIGN, PLASTIC, ADHESIVE MOUNT, NOT RETROREFLECTIVE, ENGLISH, 7 X 10IN, 5 PK, OFFICE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCIAL DISTANCING ADHESIVE SIGN, PLASTIC, ADHESIVE MOUNT, NOT RETROREFLECTIVE, ENGLISH, 7 X 10IN, 5 PK, OFFICE PAPER

SOCIAL DISTANCING ADHESIVE SIGN, PLASTIC, ADHESIVE MOUNT, NOT RETROREFLECTIVE, ENGLISH, 7 X 10IN, 5 PK, OFFICE PAPER

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.16 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG1021S
  • Mfr. Model # 1021S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemRecycling Label
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability3 yr
  • Depth1/40 in
  • Graffiti ResistantNot Graffiti-Resistant
  • IncludesAdhesive Strips
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-30 Degrees F
  • Mounting PatternNo Mounting Holes
  • Outdoor Life Expectancy3 yr
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign HeaderGreen@Work
  • Sign Header StyleText
  • Sign LegendOffice Paper
  • Sign Legend StyleSymbol and Text
  • Sign MaterialPlastic
  • Sign Mounting LocationContainer, Wall
  • Sign ShapeHorizontal Rectangle
  • Width10 in
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • Anti-Slip Surface Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 7 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Maximum Service Temperature 130 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Package Quantity 5
  • Product Type Recycling Label
  • Retroreflective Grade Not Retroreflective
  • Sign Header Background Colour Green
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Thickness 0.025 in
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list