!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT SOCK, 3 X 48 IN, 40 GALLON/PACK, 1 GALLON/SOCK, BROWN, 40 PK

ABSORBENT SOCK, 3 X 48 IN, 40 GALLON/PACK, 1 GALLON/SOCK, BROWN, 40 PK

BRADY SPC ABSORBENTS

ABSORBENT SOCK, 3 X 48 IN, 40 GALLON/PACK, 1 GALLON/SOCK, BROWN, 40 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT SOCK, 3 X 48 IN, 40 GALLON/PACK, 1 GALLON/SOCK, BROWN, 40 PK

ABSORBENT SOCK, 3 X 48 IN, 40 GALLON/PACK, 1 GALLON/SOCK, BROWN, 40 PK

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.91 / CASE of 40

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORMS50
  • Mfr. Model # MS-50
  • UNSPSC # 47131904
  • CATALOGUE PAGE # 997
  • Shipping Weight 31.58 lbs

Product Details

This Reform Multiwik SOCs series absorbent sock is brown. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent sock is wringable. It has 40 gallons absorbed per package and is designed for use with non-aggressive chemicals, petroleum based chemicals, water base chemical fluids and in the following applications: machinery. It measures 48 inch length x 3 inch width.

Technical Specs

  • ItemAbsorbent Sock
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Sock/Boom1 gal
  • ColourBrown
  • Length48 in
  • Filler MaterialCellulose, Recycled Paper
  • Sock/Boom ProfileRound
  • Static DissipativeNo
  • Printed MessageSPC MULTIWIK
  • SeriesReform(TM) Multiwik(R) SOCs
  • Product Type Sorbent Sock
  • For Use With Chemical or Metal Type Non-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids
  • Volume Absorbed per Pkg. 40 gal
  • Diameter 3 in
  • Width 3 in
  • Outside Skin Material Polypropylene
  • Floating No
  • Wringable Wringable
  • Specialized Applications Machinery
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list