!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL

RUBBERMAID

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.00 / EACH

EHC: EHC :
Min Qty 10 = $650.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBFG750140
  • Mfr. Model # FG750140
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY, PEARL

Technical Specs

  • ItemSoap Dispenser
  • Mount TypeWall
  • MaterialPlastic
  • FinishPearl
  • Refill Size1,100 mL
  • Power SourceBattery
  • Overall Depth5 1/4 in
  • Overall Width5 1/8 in
  • StandardsADA Compliant
  • Ligature ResistantNot Ligature Resistant
  • FeaturesTouch-Free Delivery Eliminates Cross-Contamination to Help Reduce The Spread of Germs and Encourages Use. Reliable, Controlled Dispensing of Concentrated Soaps Eliminates Costly Overuse and Waste. High Yield of Hand Washes - Up to 2,750 Hand Washes Per Refill. Industry-Leading Battery Life of 3 Years or 120,000 Hand Washes. Refill Level and Battery Life Indicators.
  • Colour Grey
  • Product Type Soap Dispenser
  • Series Autofoam
  • Compatible Manufacturer Model Number 2018595, 2080802, FG750112, FG750593
  • Operation Mode Automatic
  • Batteries Included Battery Included
  • Overall Height 10 7/8 in
  • Form Foam
  • Includes Key
  • Warranty Lifetime
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list