!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOAP DISPENSER,1,100 ML,BLACK/WHITE

SOAP DISPENSER,1,100 ML,BLACK/WHITE

RUBBERMAID

SOAP DISPENSER,1,100 ML,BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAP DISPENSER,1,100 ML,BLACK/WHITE

SOAP DISPENSER,1,100 ML,BLACK/WHITE

RUBBERMAID

https://catalogue.grainger.ca/?hybris=true
  • Item # RBBFG750138
  • Mfr. Model # FG750138
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • ItemSoap Dispenser
  • MaterialPlastic
  • Operation ModeAutomatic
  • IncludesDispenser, Key
  • WarrantyLifetime
  • Colour White with Black Insert
  • Refill Size 1,100 mL
  • Standards ADA Compliant
  • Ligature Resistant No
  • Features Touch-Free Delivery Eliminates Cross-Contamination to Help Reduce The Spread of Germs and Encourages Use. Reliable, Controlled Dispensing of Concentrated Soaps Eliminates Costly Overuse and Waste. High Yield of Hand Washes - Up to 2,750 Hand Washes Per Refill. Industry-Leading Battery Life of 3 Years or 120,000 Hand Washes. Refill Level and Battery Life Indicators.
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list