SOAP DISPENSER, MANUAL, 34 OZ REFILL SIZE, FOAM, GREY/WHITE, SMOOTH, FOAM-EEZE
SOAP DISPENSER, MANUAL, 34 OZ REFILL SIZE, FOAM, GREY/WHITE, SMOOTH, FOAM-EEZE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SOAP DISPENSER, MANUAL, 34 OZ REFILL SIZE, FOAM, GREY/WHITE, SMOOTH, FOAM-EEZE
Technical Specs
- ItemSoap Dispenser
- Mount TypeWall
- MaterialABS Plastic
- FinishSmooth
- Refill Size34 oz
- Overall Depth4 7/8 in
- Overall Width10 7/8 in
- IncludesKey
- Colour Grey/White
- Product Type Soap Dispenser
- Series Foam-eeze
- Compatible Manufacturer Model Number 11C809
- Operation Mode Manual
- Overall Height 4 3/8 in
- Form Foam
- Features Dispenses 0.7 mL of Foamed Liquid per Stroke, Sight Window Indicates Level of Soap Remaining
- Country of Origin United States
(subject to change)
Alternate Products
-
DEB
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.00
/ EACH
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.01
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.78
/ EACH