!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE

RUBBERMAID

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1980828
  • Mfr. Model # 1980828
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

SOAP DISPENSER, AUTO, 1,100 ML REFILL SIZE, FOAM, GREY PEARL/WHITE

Technical Specs

  • ItemSoap Dispenser
  • Mount TypeWall
  • MaterialPlastic
  • FinishMatte
  • Refill Size1,100 mL
  • Power SourceSolar
  • Overall Depth5 1/2 in
  • Overall Width5 1/2 in
  • StandardsADA Compliant, LEED
  • FeaturesLumecel Technology Captures Energy from Any Indoor or Natural Light Source to Power the Rechargeable Energy Cell, Refill and Light Alerts Indicate when Refill is Required or Energy Cells Need More Light
  • Colour White
  • Product Type Soap Dispenser
  • Series Autofoam
  • Compatible Manufacturer Model Number 2018595, 2080802, FG750112, FG750593
  • Operation Mode Automatic
  • Batteries Included Batteries Not Included
  • Overall Height 11 1/4 in
  • Form Foam
  • Warranty 3 yr Limited
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list