!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12

ABILITY ONE

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30XR28
  • Mfr. Model # 4510-00-NIB-0046-NAVY
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

SOAP DISPENSER, MANUAL, 1,250 ML REFILL SIZE, FOAM/LIQUID, BLACK, PLASTIC, ADX-12

Technical Specs

  • ItemSoap Dispenser
  • Mount TypeWall
  • MaterialABS Plastic
  • FinishPlastic
  • Refill Size1,250 mL
  • Power SourceManual
  • Overall Depth4 5/8 in
  • Overall Width11 7/8 in
  • StandardsADA Compliant
  • Ligature ResistantNot Ligature Resistant
  • Number of Batteries Required0
  • Colour Black
  • Product Type Soap Dispenser
  • Series ADX-12
  • Compatible Manufacturer Model Number 8520-01-640-6481, 8520-01-640-7213
  • Operation Mode Manual
  • Batteries Included Batteries Not Included
  • Overall Height 4 in
  • Form Foam, Liquid
  • Includes Key
  • Features Compatible with Gojo Skilcraft ADX-12 Refills, Large Sight Window for at-a-Glance Monitoring, Lifetime Guarantee
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list