SNOW SHOVEL, STEEL, 14¾ IN BLADE L, 18 IN BLADE W, 18 GAUGE, 37 IN HANDLE L
SNOW SHOVEL, STEEL, 14¾ IN BLADE L, 18 IN BLADE W, 18 GAUGE, 37 IN HANDLE L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Non-stick steel blade. Wood handle.
Technical Specs
- ItemSnow Shovel
- Blade Height14 3/4 in
- Number of Ribs6
- Handle MaterialWood
- Product TypeSnow Shovel
- Handle ColourBrown
- Handle GripD-Grip
- Blade Material Steel
- Blade Width 18 in
- Gauge 18 ga
- Handle Length 37 in
- Detachable Handle No Detachable Handle
- Blade Colour Black
- Overall Length 51 3/4 in
- Country of Origin China
(subject to change)
Alternate Products
-
TRUE TEMPER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.22
/ EACH
-
GARANT PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.49
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.48
/ PAIR