!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL-PURPOSE SNOW SHOVEL, D-GRIP, 11 1/4 X 13 3/4 IN BLADE, 34 3/4 IN HANDLE, STEEL/ASH

ALL-PURPOSE SNOW SHOVEL, D-GRIP, 11 1/4 X 13 3/4 IN BLADE, 34 3/4 IN HANDLE, STEEL/ASH

GARANT

ALL-PURPOSE SNOW SHOVEL, D-GRIP, 11 1/4 X 13 3/4 IN BLADE, 34 3/4 IN HANDLE, STEEL/ASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE SNOW SHOVEL, D-GRIP, 11 1/4 X 13 3/4 IN BLADE, 34 3/4 IN HANDLE, STEEL/ASH

ALL-PURPOSE SNOW SHOVEL, D-GRIP, 11 1/4 X 13 3/4 IN BLADE, 34 3/4 IN HANDLE, STEEL/ASH

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARAS112D
  • Mfr. Model # AS112D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 547
  • Shipping Weight 5.2 lbs

Product Details

This Alpine, all-purpose steel snow shovel provides durable strength when clearing snow. Its stamped steel blade measures 11 1/4 x 13 3/4 inches, and comes with a stained ash handle that is 34 3/4 inches long, and equipped with a D-Grip handle for ergonomic comfort and easy maneuverability.

Technical Specs

  • ItemShovel
  • Blade TypeSnow Shovel
  • Blade Width11 1/4 in
  • Handle Length34 3/4 in
  • Handle GripD-Grip
  • Blade Material Stamped Steel
  • Blade Height 13 3/4 in
  • Handle Material Stained Ash
  • Product Type Snow Shovel
  • Overall Length 46 1/2 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list