SNOW PUSHER, D-GRIP, 26 X 11 IN BLADE, 45 IN HANDLE, ASH/POLYPROPYLENE
SNOW PUSHER, D-GRIP, 26 X 11 IN BLADE, 45 IN HANDLE, ASH/POLYPROPYLENE
GARANT PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This industrial quality snow pusher is equipped with a 26 x 11-inch, polypropylene blade that is wear-resistant. Its sturdy, charcoal-stained ash handle is 45 inches long and comes with a D-Grip handle for comfortable support and easy maneuverability.
Technical Specs
Item Snow Pusher
Blade Type Scraper
Blade Width 26 in
Handle Length 45 in
Handle Grip Ergonomic
Blade Material Polypropylene
Blade Height 11 in
Handle Material Stained Ash
Product Type Snow Scraper
Overall Length 57 1/2 in
Country of Origin Canada
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.52
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.24
/ EACH