SNOW PUSHER W STEEL WEAR-STRIP, D-GRIP, GREEN, 46-1/4 IN HANDLE, 21 X 11 IN BLADE, POLY/ASH
SNOW PUSHER W STEEL WEAR-STRIP, D-GRIP, GREEN, 46-1/4 IN HANDLE, 21 X 11 IN BLADE, POLY/ASH
GARANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This snow pusher is equipped with a green, 21 x 11-inch poly blade with a steel wear-strip for effective snow removal. The stained-ash handle is 46-1/4 inches long and comes with a D-Grip handle, providing ergonomic comfort and improved control.
Technical Specs
Item Snow Pusher
Blade Type Scraper
Blade Width 21 in
Handle Length 46 1/4 in
Blade Colour Yellow
Overall Length 56 in
Blade Material Poly
Blade Height 11 in
Handle Material Stained Ash
Product Type Snow Scraper
Handle Grip D-Grip
Country of Origin Canada
(subject to change)
Alternate Products
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.36
/ EACH