!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, LINER, GAUNTLET CUFF, SZ M/8, 12 IN L/71 MIL THK, BL/WHT, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, LINER, GAUNTLET CUFF, SZ M/8, 12 IN L/71 MIL THK, BL/WHT, PVC/COTTON

SNORKEL

CHEMICAL-RESISTANT GLOVES, LINER, GAUNTLET CUFF, SZ M/8, 12 IN L/71 MIL THK, BL/WHT, PVC/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, LINER, GAUNTLET CUFF, SZ M/8, 12 IN L/71 MIL THK, BL/WHT, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, LINER, GAUNTLET CUFF, SZ M/8, 12 IN L/71 MIL THK, BL/WHT, PVC/COTTON

SNORKEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL04-644-8
  • Mfr. Model # 04-644-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These size medium/eight chemical-resistant gloves provide chemical splash protection against a variety of industrial chemicals. These blue, fully coated PVC gloves have a 13 gauge knitted white cotton liner. They have a length of 12 inches and are 71-mil thick. These gauntlet-style, supported gloves have an ANSI level 5 abrasion rating and feature a rough finish grip style for use in wet and oily conditions.

Technical Specs

  • ItemPVC-Coated Glove
  • Chemical Glove FeaturesFully dipped PVC coating, Rough finish, 13-gauge knitted liner
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Coating FinishRough
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceLightweight Comfort
  • Glove Thickness71 mil
  • SeriesAlphaTec
  • StandardsANSI ABR 5, CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374-1:2016 KPT, EN 374:2003, EN ISO 374-5:2016, EN 388:2016 3021X, EN 388:2003 3021, EN 388:2016 +A1:2018 3021X, EN ISO 21420:2020, REACH Compliant
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • ANSI/ISEA Abrasion Level 5
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Length 300 mm
  • Glove Materials PVC
  • Glove Size 8
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Supported
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list