!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCKBILL SNIP, STEEL, BLUE STRAIGHT STEEL HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 12¾ IN L

DUCKBILL SNIP, STEEL, BLUE STRAIGHT STEEL HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 12¾ IN L

IRWIN

DUCKBILL SNIP, STEEL, BLUE STRAIGHT STEEL HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 12¾ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCKBILL SNIP, STEEL, BLUE STRAIGHT STEEL HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 12¾ IN L

DUCKBILL SNIP, STEEL, BLUE STRAIGHT STEEL HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 12¾ IN L

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW23012
  • Mfr. Model # 23012
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This duckbill snip has a length of 12¾ inch. The steel handle is blue and has a straight style/type. It features durable spring washer holds blades tightly against each other when cutting. pro-touch grips p and more. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This duckbill snip is designed for: cold rolled steel, stainless steel.

Technical Specs

  • ItemDuckbill Snip
  • Cutting Capacity22 ga (Cold Rolled Steel), 24 ga (Stainless Steel)
  • Cutting Edge TypeNot Serrated
  • FeaturesDurable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
  • Grip TypeErgonomic
  • Handle MaterialSteel
  • Material ApplicationCold Rolled Steel, Stainless Steel
  • Overall Length12 3/4 in
  • Spring Assist HandleNo Spring Assist Handle
  • Blade Material Steel
  • Cutting Direction Straight
  • Cutting Length 2 3/4 in
  • Grip Material Plastic
  • Handle Colour Blue
  • Handle Style Straight
  • Maximum Sheet Thickness 24 ga
  • Snip Type Duckbill Snips
  • Non-Sparking Non-Sparking
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list