!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNIPS SET OF THREE D15 IN POUCH

SNIPS SET OF THREE D15 IN POUCH

BESSEY

SNIPS SET OF THREE D15 IN POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SNIPS SET OF THREE D15 IN POUCH

SNIPS SET OF THREE D15 IN POUCH

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BESCDFD15SET
  • Mfr. Model # CDFD15SET
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.465 lbs

Technical Specs

  • ItemAviation Snip Set
  • Cutting Capacity18 ga (Mild Steel), 22 ga (Stainless Steel)
  • Cutting Edge TypeSmooth
  • FeaturesCompound Leverage, Ideal Head Design
  • Grip TypeErgonomic
  • Handle MaterialPlastic
  • IncludesD15A-BE, D15AL-BE, Mfr. Model No. D15S-BE, Nylon Pouch
  • Material ApplicationCardboard, Fabrics, Metal Sheets, Paper
  • Number of Pieces3
  • Snip TypeAviation Snip Sets
  • Blade Material Steel
  • Cutting Direction Left, Right, Straight
  • Cutting Length 1 in, 1 1/4 in
  • Grip Material Plastic
  • Handle Colour Black/Green: Black/Red: Black/Yellow
  • Handle Style Ergonomic
  • Includes Cushioned Grip Yes
  • Maximum Sheet Thickness 18 ga, 22 ga
  • Overall Length 7 1/4 in
  • Spring Assist Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list