!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OFFSET SNIP, RIGHT/STRAIGHT, 9 1/4 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, PLASTIC

OFFSET SNIP, RIGHT/STRAIGHT, 9 1/4 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, PLASTIC

CRESCENT WISS

OFFSET SNIP, RIGHT/STRAIGHT, 9 1/4 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OFFSET SNIP, RIGHT/STRAIGHT, 9 1/4 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, PLASTIC

OFFSET SNIP, RIGHT/STRAIGHT, 9 1/4 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, PLASTIC

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WISM7R
  • Mfr. Model # M7R
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 340
  • Shipping Weight 0.85 lbs

Product Details

9-1/4 inch Metalmaster offset snips. Right cut. Green handle. 18 gauge capacity. Non-slip serrated jaw of molybdenum steel. Withstands strain of cutting heavy stock and tight curves. Non-slip, textured grips and safety latch for superior control.

Technical Specs

  • ItemOffset Snip
  • Cutting Capacity18 ga (Low Carbon, Rolled Steel)
  • Cutting Edge TypeSerrated
  • FeaturesEffortless Feed
  • Grip TypeErgonomic
  • Handle MaterialSteel
  • Includes Cushioned GripCushioned Grip Included
  • Maximum Sheet Thickness18 ga
  • Snip TypeOffset-Handle General Purpose Metal Snips
  • Non-SparkingNon-Sparking
  • Blade Material Steel
  • Cutting Direction Right, Straight
  • Cutting Length 1 1/4 in
  • Grip Material Plastic
  • Handle Colour Green
  • Handle Style Contoured
  • Material Application Metal
  • Overall Length 9 1/4 in
  • Spring Assist Handle Spring Assist Handle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories