!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNIP METAL WIZZ 9IN

SNIP METAL WIZZ 9IN

CRESCENT WISS

SNIP METAL WIZZ 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SNIP METAL WIZZ 9IN

SNIP METAL WIZZ 9IN

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WISMPC3
  • Mfr. Model # MPC3N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 340
  • Shipping Weight 0.7 lbs

Product Details

9 inch Metal-Wizz multi-purpose snips. Cut length 1-3/8 inches. 20 gauge capacity. General purpose compound action snips for the home craftsman. Cuts screening, light gauge sheet metal, synthetic shingles, tile, gutters and downspouts, carpeting and more.

Technical Specs

  • ItemSnips
  • FeaturesCuts Curves, Straight or Any Combination, Designed for Home Craftsman, Handles Made of High Tensile Strength Alloy Steel, Non-Slip, Textured Grips and Safety Latch, Non-Slip Serrated Jaw of Tough Molybdenum Steel Holds Material Firmly and Uniformly Spreads Cutting Force Across Blade Edge, Spring-Action for Fast, Effortless Feed, Cuts Low Carbon Cold Rolled Steel, Used for Cutting Screening, Hardware Cloth, Synthetic Shingles, Tile Gutters, Downspouts, and Carpeting
  • Overall Length9 in
  • Cutting Length 1 3/8 in
  • Handle Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list