!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAPCONNECT RECEPTACLE,15 A,RED,125V AC

SNAPCONNECT RECEPTACLE,15 A,RED,125V AC

HUBBELL

SNAPCONNECT RECEPTACLE,15 A,RED,125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAPCONNECT RECEPTACLE,15 A,RED,125V AC

SNAPCONNECT RECEPTACLE,15 A,RED,125V AC

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.25 / EACH

EHC: EHC :
Min Qty 4 = $309.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSNAP8200RLTR
  • Mfr. Model # SNAP8200RLTR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • ItemSnapconnect receptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourRed
  • Mount TypeFlush
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • Voltage Rating125V AC
  • AFCINo
  • Surge ProtectionNo
  • Contact MaterialBrass
  • For LocationIndoor
  • IncludesMounting Screw
  • MarketIndustrial
  • Mount Hole Center-to-Center Height3.3 in
  • Overall Depth1 in
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material Polycarbonate
  • NEMA Receptacle Configuration 5-15R
  • Number of Wires 3
  • Polarized Yes
  • Standards CSA, UL
  • Wire Connection Type Modular Wiring
  • Horsepower Rating 1/2 hp
  • UL 94 Flammability Rating V-2
  • Face Plate Height 2.6 in
  • Grade Hospital Grade
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 167 Degrees F
  • Number of Outlets 2
  • Visual Indicator Lights Power Connected
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories