RECEPTACLE, DUPLEX, IVORY, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, MODULAR WIRING
RECEPTACLE, DUPLEX, IVORY, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, MODULAR WIRING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.1 inch depth, and includes grounding clip, grounding staple, mounting hardware, wall plate or weatherproof cover.
Technical Specs
Item Receptacle
Cover Type No Cover
GFCI No
Housing Colour Ivory
Mount Type Flush
NEMA Receptacle Configuration 5-20R
Number of Poles 2
Phase Single
Receptacle Type Duplex
Voltage Rating 125V AC
Wiring Method Back
Horsepower Rating 1 hp
UL 94 Flammability Rating V-2
Shrouded No
Face Plate Height 2.6 in
For Location Indoor
Includes Grounding Clip, Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Market Commercial
Maximum Wire Size 12 AWG
Overall Depth 1.1 in
Connection Orientation Straight
Current Rating 20 A
Grounding Grounded
Housing Material Nylon
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 3
Polarized Yes
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Wire Connection Type Modular Wiring
AFCI No
Surge Protection No
Flange Type Non-Flanged
Contact Material Brass
Face Plate Width 1.6 in
Grade Federal Specification
Includes Mounting Hardware Yes
Maximum Operating Temperature 167 Degrees F
Mount Hole Center-to-Center Height 3.3 in
Country of Origin China
(subject to change)