!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-UP CONTAINMENT BERM, 12 X 12 FT, 1,077 GALLON CAPACITY, PVC

SNAP-UP CONTAINMENT BERM, 12 X 12 FT, 1,077 GALLON CAPACITY, PVC

CONDOR

SNAP-UP CONTAINMENT BERM, 12 X 12 FT, 1,077 GALLON CAPACITY, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-UP CONTAINMENT BERM, 12 X 12 FT, 1,077 GALLON CAPACITY, PVC

SNAP-UP CONTAINMENT BERM, 12 X 12 FT, 1,077 GALLON CAPACITY, PVC

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,523.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRBD1212
  • Mfr. Model # BD-1212
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Product Details

Snap-Up Containment Berm, Spill Capacity 1,077 gal., Height 1 ft., Length 12 ft., Width 12 ft., Black, PVC, Includes Stays

Technical Specs

  • ItemSnap-Up Containment Berm
  • Bottom Inside Widths12 ft
  • Height12 in
  • Includes Wellhead HoodNo
  • Length12 ft
  • MaterialPVC
  • Recycled Content (%)No Recycled Content
  • Sidewall Support MaterialPVC
  • Product TypeContainment Berm
  • StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES ComplianceYes
  • Width12 ft
  • Bottom Inside Lengths 12 ft
  • Colour Black
  • Includes Stays
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 28 oz
  • Shape Square
  • Sidewall Type Struts with Sleeves
  • Spill Capacity, gal. 1,077 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list