!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

OLFA

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFL5
  • Mfr. Model # 1116110
  • UNSPSC # 27111517
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.218 lbs

Product Details

This utility knife has a width of 2 inch, a depth of 18 mm, and a length of 6½ inch. The plastic handle is black/yellow and has a contoured style/type. It features acetone-resistant. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes blade, snap-off blades, and one blade.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesAcetone-Resistant
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • For Use WithCarpet, Drywall, Flooring Materials, Insulation, Linoleum, Roofing Materials
  • Handle ColourBlack, Yellow
  • Handle StyleContoured
  • Manufacturer Model Number of Included BladeLBB
  • Number of Blades Included1
  • Number of Segments8
  • Overall Length6 1/2 in
  • Overall Width2 in
  • Replaceable BladeReplaceable Blade
  • Blade Design40
  • Metal DetectableNot Metal Detectable
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Tip Standard
  • Blade Width 18 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Grip Type Rubberized
  • Handle Material Plastic
  • Includes Blade
  • Number of Blade Segments 8
  • Number of Blades Stored 0
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 0.95 in
  • Package Quantity 1
  • Retractable Blade Retractable Blade
  • Tether Ready Tether Ready
  • NSF Certified Not NSF Certified
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list