!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP-OFF UTILITY KNIFE,45/64" BLADE W

SNAP-OFF UTILITY KNIFE,45/64" BLADE W

WESTWARD

SNAP-OFF UTILITY KNIFE,45/64" BLADE W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE,45/64" BLADE W

SNAP-OFF UTILITY KNIFE,45/64" BLADE W

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP402L10
  • Mfr. Model # 402L10
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade FinishPolished
  • Blade MaterialSteel
  • Blade Thickness0.02 in
  • Blade Type IncludedSnap-Off
  • FeaturesHeat Treated Blades
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberNo
  • Handle ColourBlack, Blue
  • Handle StyleStraight
  • Number of Blade Segments8
  • Number of Blades Stored1
  • Other Material ApplicationsPaper
  • Overall Thickness0.67 in
  • Package Quantity1
  • Retractable BladeYes
  • Application Multipurpose
  • Blade Edge Type Smooth
  • Blade Length 6 1/2 in
  • Blade Operation Manual Retracting
  • Blade Tip Standard
  • Blade Width 18 mm
  • For Blade Type Snap-Off
  • For Cutting Cork No
  • For Cutting Leather No
  • For Cutting Plastic No
  • Grip Type Plain
  • Handle Material Plastic
  • Includes Pocket Clip No
  • Number of Blades Included 1
  • Number of Segments 8
  • Overall Length 6 1/2 in
  • Overall Width 1 in
  • Replaceable Blade Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list