!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP-OFF UTILITY KNIFE,25MM BLADE W

SNAP-OFF UTILITY KNIFE,25MM BLADE W

ABILITY ONE

SNAP-OFF UTILITY KNIFE,25MM BLADE W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE,25MM BLADE W

SNAP-OFF UTILITY KNIFE,25MM BLADE W

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52HT66
  • Mfr. Model # 5110-01-621-5259
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodSnap End Cap
  • Blade MaterialSteel
  • Blade Width25 mm
  • Grip TypeRubberized
  • Handle Length6 1/2 in
  • Handle StyleContoured
  • Number of Blades Included1
  • Number of Segments8
  • Overall Length6 in
  • Overall Width1 in
  • Replaceable BladeYes
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Type Included Snap-Off
  • Features Blade Change Snap End Cap
  • Handle Colour Black
  • Handle Material Plastic
  • Number of Blade Segments 8
  • Number of Blades Stored 0
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 0.03 in
  • Package Quantity 1
  • Retractable Blade Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list