!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, PLAIN, 13 SEGMENTS, 1 BLADES STORED, BLACK/SILVER

SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, PLAIN, 13 SEGMENTS, 1 BLADES STORED, BLACK/SILVER

WESTWARD

SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, PLAIN, 13 SEGMENTS, 1 BLADES STORED, BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, PLAIN, 13 SEGMENTS, 1 BLADES STORED, BLACK/SILVER

SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, PLAIN, 13 SEGMENTS, 1 BLADES STORED, BLACK/SILVER

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP402L09
  • Mfr. Model # 402L09
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.03 lbs

Product Details

This snap-off utility knife has a width of ½ inch, a depth of 9 mm, and a length of 5 inch. The metal handle is black/silver and has a straight style/type. It features heat treated blades. In addition, it is made of steel. This snap-off utility knife is designed for: multipurpose use, paper and includes snap-off blades, and one blade.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesHeat Treated Blades
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Grip TypePlain
  • Handle MaterialMetal
  • Number of Blade Segments13
  • Number of Blades Stored1
  • Other Material ApplicationsPaper
  • Overall Thickness0.38 in
  • Package Quantity1
  • Retractable BladeRetractable Blade
  • Application Multipurpose
  • Blade Edge Type Smooth
  • Blade Tip Standard
  • Blade Width 9 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Handle Colour Black, Silver
  • Handle Style Straight
  • Number of Blades Included 1
  • Number of Segments 13
  • Overall Length 5 in
  • Overall Width 1/2 in
  • Replaceable Blade Replaceable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list