!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 6 IN OVERALL L, TEXTURED, 8 SEGMENTS, 0 BLADES STORED, BLACK

SNAP-OFF UTILITY KNIFE, 6 IN OVERALL L, TEXTURED, 8 SEGMENTS, 0 BLADES STORED, BLACK

ABILITY ONE

SNAP-OFF UTILITY KNIFE, 6 IN OVERALL L, TEXTURED, 8 SEGMENTS, 0 BLADES STORED, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 6 IN OVERALL L, TEXTURED, 8 SEGMENTS, 0 BLADES STORED, BLACK

SNAP-OFF UTILITY KNIFE, 6 IN OVERALL L, TEXTURED, 8 SEGMENTS, 0 BLADES STORED, BLACK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52HT64
  • Mfr. Model # 5110-01-621-5255
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.09 lbs

Product Details

This snap-off utility knife has a width of 1 inch, a depth of 18 mm, and a length of 6 inch. The plastic handle is 5½ inch long, is black and has a contoured style/type. It features blade change snap end cap. In addition, it is made of steel. This snap-off utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes pocket clip, snap-off blades, and one blade.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodSnap End Cap
  • Blade MaterialSteel
  • Blade Width18 mm
  • Grip TypeTextured
  • Handle Length5 1/2 in
  • Handle StyleContoured
  • Number of Blade Segments8
  • Number of Blades Stored0
  • Other Material ApplicationsCardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness0.02 in
  • Package Quantity1
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Type Included Snap-Off
  • Features Blade Change Snap End Cap
  • Handle Colour Black
  • Handle Material Plastic
  • Includes Pocket Clip
  • Number of Blades Included 1
  • Number of Segments 8
  • Overall Length 6 in
  • Overall Width 1 in
  • Replaceable Blade Replaceable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list