!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF HOOK BLADE, 6⅛ IN BLADE L, 1 IN BLADE W, 0.03 IN BLADE THICK, 4 SEGMENTS, 3 PK

SNAP-OFF HOOK BLADE, 6⅛ IN BLADE L, 1 IN BLADE W, 0.03 IN BLADE THICK, 4 SEGMENTS, 3 PK

OLFA

SNAP-OFF HOOK BLADE, 6⅛ IN BLADE L, 1 IN BLADE W, 0.03 IN BLADE THICK, 4 SEGMENTS, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF HOOK BLADE, 6⅛ IN BLADE L, 1 IN BLADE W, 0.03 IN BLADE THICK, 4 SEGMENTS, 3 PK

SNAP-OFF HOOK BLADE, 6⅛ IN BLADE L, 1 IN BLADE W, 0.03 IN BLADE THICK, 4 SEGMENTS, 3 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.03 / pkg. of 3

EHC: EHC :
Min Qty 24 = $504.72

Compliance and Restrictions

  • None

This product must be purchased in quantities of 24 or more and in multiples of 6. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFHH12B
  • Mfr. Model # 1124930
  • UNSPSC # 41102911
  • CATALOGUE PAGE # 335
  • Shipping Weight 0.11 lbs

Product Details

This snap-off hook blade has a width of 1 inch, and a length of 6⅛ inch, and is compatible with H-1, NH-1, XH-1, XH-AL, H, NH, XH. It features blade change snap-end cap. In addition, it is made of steel. This snap-off hook blade is designed for: blade dispenser included, along with three blades.

Technical Specs

  • ItemSnap-Off Hook Blade
  • Blade Length6 1/8 in
  • Blade Thickness0.03 in
  • Blade Edge TypeSnap-Off
  • Compatible with Manufacturer Model NumberH-1, NH-1, XH-1, XH-AL
  • FeaturesBlade Change Snap-End Cap
  • For Use With25 mm Utility Knives
  • Number of Blades Included3
  • Number of Segments4
  • Blade Edge Straight
  • Blade Material Steel
  • Blade Tip Hook
  • Blade Width 1 in
  • Compatible with Series H, NH, XH
  • For Cutting Cardboard For Cutting Cardboard
  • Includes Blade Dispenser Blade Dispenser Included
  • Number of Cutting Edges 4
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list