!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID BLADE, 4 7/16 IN BLADE L, 11/16 IN BLADE W, 0.02 IN BLADE THICK, STEEL, 3 PK

SOLID BLADE, 4 7/16 IN BLADE L, 11/16 IN BLADE W, 0.02 IN BLADE THICK, STEEL, 3 PK

OLFA

SOLID BLADE, 4 7/16 IN BLADE L, 11/16 IN BLADE W, 0.02 IN BLADE THICK, STEEL, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID BLADE, 4 7/16 IN BLADE L, 11/16 IN BLADE W, 0.02 IN BLADE THICK, STEEL, 3 PK

SOLID BLADE, 4 7/16 IN BLADE L, 11/16 IN BLADE W, 0.02 IN BLADE THICK, STEEL, 3 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.78 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFLWB3B
  • Mfr. Model # 1119182
  • UNSPSC # 41102911
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This solid blade has a width of 11/16 inch, and a length of 4 7/16 inch, and is compatible with BN-AL, BN-L, EXL, FL, L-1, L-1/green, L-2, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LT and more, BN, FL, L, L5, L6, L7, LTD, MXP, NL, NOL, PL, SL, XL. In addition, it is made of steel. This solid blade is designed for: foam board, blade dispenser included, along with three blades.

Technical Specs

  • ItemSolid Blade
  • Blade Length4 7/16 in
  • Blade Thickness0.02 in
  • Blade Width11/16 in
  • Compatible with SeriesBN, FL, L, L5, L6, L7, LTD, MXP, NL, NOL, PL, SL, XL
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Material ApplicationFoam Board
  • Number of Cutting Edges1
  • Blade Edge Type Serrated
  • Blade Material Steel
  • Blade Tip Standard
  • Compatible with Manufacturer Model Number BN-AL, BN-L, EXL, FL, L-1, L-1/green, L-2, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes Blade Dispenser Blade Dispenser Included
  • Number of Blades Included 3
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list