!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF BLADE, 4 1/2 IN BLADE L, 25 MM BLADE W, 0.02 IN BLADE THICK, 52HT64, 10 PK

SNAP-OFF BLADE, 4 1/2 IN BLADE L, 25 MM BLADE W, 0.02 IN BLADE THICK, 52HT64, 10 PK

ABILITY ONE

SNAP-OFF BLADE, 4 1/2 IN BLADE L, 25 MM BLADE W, 0.02 IN BLADE THICK, 52HT64, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF BLADE, 4 1/2 IN BLADE L, 25 MM BLADE W, 0.02 IN BLADE THICK, 52HT64, 10 PK

SNAP-OFF BLADE, 4 1/2 IN BLADE L, 25 MM BLADE W, 0.02 IN BLADE THICK, 52HT64, 10 PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.63 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52HT63
  • Mfr. Model # 5110-01-621-5254
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This snap-off blade has a width of 25 mm, and a length of 4½ inch, and is compatible with 5110-01-621-5253, SKILCRAFT. It features blade change snap-end cap. In addition, it is made of steel. This snap-off blade is designed for: blade dispenser included, along with 10 blades.

Technical Specs

  • ItemSnap-Off Blade
  • Blade Length4 1/2 in
  • Blade Thickness0.02 in
  • Blade Edge TypeSnap-Off
  • Compatible with Manufacturer Model Number5110-01-621-5253
  • FeaturesBlade Change Snap-End Cap
  • Includes Blade DispenserBlade Dispenser Included
  • Number of Cutting Edges7
  • Blade Edge Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Blade Width 25 mm
  • Compatible with Series SKILCRAFT(R)
  • For Use With Heavy-Duty Utility Knifes
  • Number of Blades Included 10
  • Number of Segments 7
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list