!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MED/LOW NOISE SURROUND BACKUP ALARM, 98 TO 102 DB, 3 15/16 X 3 5/16 X 1 15/16 IN, NYLON

MED/LOW NOISE SURROUND BACKUP ALARM, 98 TO 102 DB, 3 15/16 X 3 5/16 X 1 15/16 IN, NYLON

GROTE

MED/LOW NOISE SURROUND BACKUP ALARM, 98 TO 102 DB, 3 15/16 X 3 5/16 X 1 15/16 IN, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MED/LOW NOISE SURROUND BACKUP ALARM, 98 TO 102 DB, 3 15/16 X 3 5/16 X 1 15/16 IN, NYLON

MED/LOW NOISE SURROUND BACKUP ALARM, 98 TO 102 DB, 3 15/16 X 3 5/16 X 1 15/16 IN, NYLON

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO73110
  • Mfr. Model # 73110
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 501
  • Shipping Weight 0.69 lbs

Product Details

This light/medium duty, medium/low noise surround backup alarm features universal integral mounting and a corrosion-resistant, nylon body. It has self-adjusting volume with a range of 98 to 102 decibels and measures 3 15/16 length x 3 5/16 height x 1 15/16 inches depth.

Technical Specs

  • ItemVehicle Backup Alarm
  • Maximum Sound Level102 dB
  • Minimum Sound Level82 dB
  • Overall Height2 29/32 in
  • Connector TypeBlunt Cut Wire
  • ColourBlue
  • Current0.48 A
  • Manufacturer Warranty1 yr
  • Minimum Operating Temperature-40 Degrees C
  • Alarm Type Backup Alarm
  • Operating Voltage 12/24V
  • Overall Length 1 9/16 in
  • SAE Type Rating SAE J994 Type F
  • Mount Type Surface
  • Housing Material Glass Filled Nylon
  • Includes Universal Integral Mounting Bracket
  • Maximum Operating Temperature 85 Degrees C
  • Standards SAE J994 Type F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list