!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SLOTTED SCREWDRIVER, ⅜ IN TIP SIZE, 17¼ IN OVERALL L, 12 IN SHANK L

GENERAL PURPOSE SLOTTED SCREWDRIVER, ⅜ IN TIP SIZE, 17¼ IN OVERALL L, 12 IN SHANK L

STANLEY

GENERAL PURPOSE SLOTTED SCREWDRIVER, ⅜ IN TIP SIZE, 17¼ IN OVERALL L, 12 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE SLOTTED SCREWDRIVER, ⅜ IN TIP SIZE, 17¼ IN OVERALL L, 12 IN SHANK L

GENERAL PURPOSE SLOTTED SCREWDRIVER, ⅜ IN TIP SIZE, 17¼ IN OVERALL L, 12 IN SHANK L

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JT05
  • Mfr. Model # 66-162-A
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • ItemGeneral Purpose Slotted Screwdriver
  • Grip StyleErgonomic
  • Shank Diameter0.38 in
  • Tip Size3/8 in
  • Corrosion ResistantYes
  • For Fastener Size3/8 in
  • Handle Length5 in
  • InsulatedNo
  • Measurement TypeSAE
  • Non-SparkingNo
  • Shank CoatingChrome
  • Shank MaterialAlloy Steel
  • Slotted Screwdriver Tip ShapeKeystone
  • Tether ReadyNo
  • Overall Length 17 1/4 in
  • Screwdriver Style General Purpose Slotted
  • Shank Length 12 in
  • Tip Style Slotted
  • ESD Safe No
  • Handle Colour Black, Grey
  • Handle Material Plastic
  • Magnetized Tip No
  • Non-Magnetic No
  • Replaceable Shank No
  • Shank Finish Chrome
  • Shank Shape Round
  • Standards ASME B107.600
  • Tip Finish Black Oxide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list