!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L

WESTWARD

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 12 1/2 IN OVERALL L, 8 IN SHANK L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401L90
  • Mfr. Model # 401L90
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 322
  • Shipping Weight 0.525 lbs

Technical Specs

  • ItemScrewdriver
  • Grip StyleFluted
  • Shank Diameter0.33 in
  • Tip Size3/8 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size3/8 in
  • Handle Length4 1/2 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank CoatingChrome
  • Shank MaterialAlloy Steel
  • Slotted Screwdriver Tip ShapeKeystone
  • Tether ReadyNot Tether Ready
  • Overall Length 12 1/2 in
  • Screwdriver Style General Purpose Slotted
  • Shank Length 8 in
  • Tip Style Slotted
  • ESD Safe Not ESD Safe
  • Handle Colour Blue
  • Handle Material Plastic
  • Magnetized Tip Magnetized Tip
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Finish Chrome
  • Shank Shape Square
  • Standards ASME B107.600
  • Tip Finish Black Oxide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories