STRUT CHANNEL - SLOTTED, STEEL, PAINTED, 14 GA GAUGE, SLOTTED HOLES, 4 IN SLOT SPACING
STRUT CHANNEL - SLOTTED, STEEL, PAINTED, 14 GA GAUGE, SLOTTED HOLES, 4 IN SLOT SPACING
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This FS-500 Series strut channel - slotted measures 1 5/8 inch W x 10 feet L x 13/16 inch H. It is made of steel with a painted finish, and is green.
Technical Specs
- ItemStrut Channel - Slotted
- Size1 5/8 in x 13/16 in
- Slot Width13/32 in
- Overall Height13/16 in
- MaterialSteel
- Hole Size13/32 in x 3 in
- Hole Spacing4 in Center to Center
- Channel TypeSlotted
- Thickness1/16 in
- FinishPainted
- Slot Type Long Slotted
- Slot Length 3 in
- Overall Length 10 ft
- Overall Width 1 5/8 in
- Gauge 14 ga
- Load Capacity 90 lb
- Style Single
- Slot Spacing 4 in
- Colour Green
- Series FS-500
Alternate Products
-
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$534.33
/ EACH
-
CALBRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$816.63
/ EACH
Related Products
-
SUPERSTRUT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.41
/ EACH