SQUARE END MILL, 2 FLUTES, 5/16 IN MILLING DIAMETER, 9/16 IN CUT, 3⅛ IN L
SQUARE END MILL, 2 FLUTES, 5/16 IN MILLING DIAMETER, 9/16 IN CUT, 3⅛ IN L
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with steel and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3⅛ inch length.
Technical Specs
Item Square End Mill
Finish - Machining Bright (Uncoated)
Milling Dia. 5/16 in
Length of Cut 9/16 in
Shank Dia. 3/8 in
Number of Flutes 2
Drilling Tool Configuration Individual
List Number 522
End Mill Style Square
Material Grade - Machining General Purpose
Primary Material Application ISO Code P
Material - Machining Cobalt
Shank Type - Machining Weldon Flat
Measurement System Fractional Inch
Overall Length 3 1/8 in
Helix Angle 30 Degrees
Cutting Direction Right Hand
Miniature End Mill No
End Mill Application Finishing
Single End/Double End Double End
Primary Material Application Steel
End Mill Cutting Type Centre Cutting
Country of Origin Brazil
(subject to change)
Related Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.29
/ EACH
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.82
/ EACH
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.41
/ EACH
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.81
/ EACH
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.29
/ EACH