!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOPED-FRAME PANEL TRUCK, 3,000 LB LOAD CAPACITY, 47½ IN X 23½ IN X 50 IN, 1 RAILS

SLOPED-FRAME PANEL TRUCK, 3,000 LB LOAD CAPACITY, 47½ IN X 23½ IN X 50 IN, 1 RAILS

DURHAM MFG

SLOPED-FRAME PANEL TRUCK, 3,000 LB LOAD CAPACITY, 47½ IN X 23½ IN X 50 IN, 1 RAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOPED-FRAME PANEL TRUCK, 3,000 LB LOAD CAPACITY, 47½ IN X 23½ IN X 50 IN, 1 RAILS

SLOPED-FRAME PANEL TRUCK, 3,000 LB LOAD CAPACITY, 47½ IN X 23½ IN X 50 IN, 1 RAILS

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $715.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMDTR20458PU95
  • Mfr. Model # DTR-2045-8PU-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.452 lbs

Product Details

This sloped-frame panel truck measures 20 1/2 inch width x 43 1/2 inch height x 47 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 3,000-pound load capacity.

Technical Specs

  • ItemSloped-Frame Panel Truck
  • Rail TypeFixed
  • Lip StyleFlush
  • Overall Width20 1/2 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingPowder Coated
  • Deck Height13 1/4 in
  • Deck Width12 in
  • Frame Finish/CoatingPowder Coated
  • Frame Gauge14 ga
  • Number of Rails1
  • Caster/Wheel Configuration(4) Swivel Casters
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • ColourGrey
  • Includes Reinforcing CrossbarsReinforcing Crossbars Included
  • Caster Mounting TypePlate
  • Load Capacity 3,000 lb
  • Rail Height 36 1/8 in
  • Overall Length 47 1/2 in
  • Overall Height 43 1/2 in
  • Deck Material Steel
  • Deck Gauge 14 ga
  • Deck Length 43 7/8 in
  • Usable Deck per Side 12 in
  • Frame Material Steel
  • Number of Levels 1
  • Number of Usable Sides 1
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Dia. 8 in
  • Assembled/Unassembled Assembled
  • Deck Surface Ribbed
  • Caster Wheel Width 2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list