!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, STEEL, BLUE HANDLE, NOT INSULATED, IRONWORKER'S PLIERS, 9 3/16 IN L, 10.9 OZ WEIGHT

PLIERS, STEEL, BLUE HANDLE, NOT INSULATED, IRONWORKER'S PLIERS, 9 3/16 IN L, 10.9 OZ WEIGHT

KLEIN TOOLS

PLIERS, STEEL, BLUE HANDLE, NOT INSULATED, IRONWORKER'S PLIERS, 9 3/16 IN L, 10.9 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, STEEL, BLUE HANDLE, NOT INSULATED, IRONWORKER'S PLIERS, 9 3/16 IN L, 10.9 OZ WEIGHT

PLIERS, STEEL, BLUE HANDLE, NOT INSULATED, IRONWORKER'S PLIERS, 9 3/16 IN L, 10.9 OZ WEIGHT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND201-7CSTT
  • Mfr. Model # D201-7CSTT
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

These pliers has a length of 9 3/16 inch, plus it weighs 10.9 ounce and is not insulated. The handle is blue.

Technical Specs

  • ItemPliers
  • Plier TypeIronworker's Pliers
  • Jaw Length1 17/64 in
  • Jaw Thickness1/2 in
  • FeaturesHeavy Duty Knurled Jaws, Hook Bend Handle, Induction Hardened Cutting Knives for Long Life, Plastic Dipped Handles for Comfort and Ease of Identification, Spring Loaded Action for Self Opening, Tether Not Included, Twists and Cuts Soft Annealed Rebar Tie Wire, Unique Handle Tempering Helps Absorb the Snap when Cutting Wire
  • Nose ShapeSquare
  • Weight10.9 oz
  • Insulated Not Insulated
  • Overall Length 9 3/16 in
  • Jaw Width 1 1/4 in
  • High Leverage Not High Leverage
  • Handle Colour Blue
  • Plier Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list