!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, STEEL, BLACK ERGONOMIC PLASTIC HANDLE, TEXTURED GRIP, FOR FILM/FOIL/PAPER, 2 BLADES, 2 IN L X 0.75 IN W

SAFETY CUTTER, STEEL, BLACK ERGONOMIC PLASTIC HANDLE, TEXTURED GRIP, FOR FILM/FOIL/PAPER, 2 BLADES, 2 IN L X 0.75 IN W

SLICE

SAFETY CUTTER, STEEL, BLACK ERGONOMIC PLASTIC HANDLE, TEXTURED GRIP, FOR FILM/FOIL/PAPER, 2 BLADES, 2 IN L X 0.75 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, STEEL, BLACK ERGONOMIC PLASTIC HANDLE, TEXTURED GRIP, FOR FILM/FOIL/PAPER, 2 BLADES, 2 IN L X 0.75 IN W

SAFETY CUTTER, STEEL, BLACK ERGONOMIC PLASTIC HANDLE, TEXTURED GRIP, FOR FILM/FOIL/PAPER, 2 BLADES, 2 IN L X 0.75 IN W

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN2110513
  • Mfr. Model # 2110513
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This safety cutter has a width of 0.75 inch, and a length of 2 inch. The plastic handle is black with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety cutter is designed for: film, foil, paper, cardboard, cord, paper, plastic, yarn and includes 2 3/16 inch blade, straight blades, and two blades.

Technical Specs

  • ItemSafety Cutter
  • Blade TipStandard
  • Blade Projection Length1 in
  • Number of Blades Included2
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedStraight
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length2 in
  • Manufacturer Model Number of Included Blade92.66
  • ApplicationFilm, Foil, Paper
  • Blade OperationFixed
  • Blade ShapeStraight
  • For Cutting CorkNot for Cutting Cork
  • For Cutting LeatherNot for Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes2 3/16 in Blade
  • Package Quantity1
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Textured
  • Number of Blades Stored 1
  • Handle Colour Black
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Cardboard, Cord, Paper, Plastic, Yarn
  • Overall Thickness 0.25 in
  • Overall Width 0.75 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Bevelled
  • Blade Positions 1
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not for Cutting Rubber
  • Knife Type Self-Retracting Safety Knife
  • Retractable Blade Retractable Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list