!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRAFT CUTTER, BLACK AND ORANGE, OVERALL LENGTH 163 MM, CERAMIC BLADE, PLASTIC HANDLE

CRAFT CUTTER, BLACK AND ORANGE, OVERALL LENGTH 163 MM, CERAMIC BLADE, PLASTIC HANDLE

SLICE

CRAFT CUTTER, BLACK AND ORANGE, OVERALL LENGTH 163 MM, CERAMIC BLADE, PLASTIC HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRAFT CUTTER, BLACK AND ORANGE, OVERALL LENGTH 163 MM, CERAMIC BLADE, PLASTIC HANDLE

CRAFT CUTTER, BLACK AND ORANGE, OVERALL LENGTH 163 MM, CERAMIC BLADE, PLASTIC HANDLE

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.61 / EACH

EHC: EHC :
Min Qty 12 = $367.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10548
  • Mfr. Model # 10548
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

This craft cutter is pen-style and non-retractable. The cutter has a 33-millimetre blade and handles a diameter of 1.5 centimetres. It has a ceramic rounded-tip blade and plastic handle. This specific craft cutter is black and orange.

Technical Specs

  • ItemPrecision Blade
  • Blade Length3/4 in
  • Blade ShapeTriangular
  • Blade TypeStraight
  • Handle ColourBlack, Orange
  • Handle Length5 3/4 in
  • Handle StyleTextured Grip
  • Material ApplicationPaper, Stencils
  • Replaceable BladeReplaceable Blade
  • Blade Edge Type Straight
  • Blade Material Ceramic
  • Blade Thickness 0.03 in
  • Features Ambidextrous Design
  • Handle Diameter 1/2 in
  • Handle Material Glass Filled Nylon
  • Includes Rounded-Tip Ceramic Blade
  • Overall Length 6 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list