!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEIGH SHOVEL W/ WEAR-STRIP, SLEIGH GRIP, 56 IN HANDLE, 22 X 15 IN BLADE, POLY/STEEL

SLEIGH SHOVEL W/ WEAR-STRIP, SLEIGH GRIP, 56 IN HANDLE, 22 X 15 IN BLADE, POLY/STEEL

GARANT

SLEIGH SHOVEL W/ WEAR-STRIP, SLEIGH GRIP, 56 IN HANDLE, 22 X 15 IN BLADE, POLY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEIGH SHOVEL W/ WEAR-STRIP, SLEIGH GRIP, 56 IN HANDLE, 22 X 15 IN BLADE, POLY/STEEL

SLEIGH SHOVEL W/ WEAR-STRIP, SLEIGH GRIP, 56 IN HANDLE, 22 X 15 IN BLADE, POLY/STEEL

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARAPSS22
  • Mfr. Model # APSS22
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 549
  • Shipping Weight 3.0 lbs

Product Details

This sleigh shovel with poly scoop and steel wear-strip makes clearing snow quick and easy. Its 56-inch long, steel handle with baked enamel finish comes with a sleigh grip for durable support and mobility. The poly blade is 22 x 15 inches, providing wide snow clearance.

Technical Specs

  • ItemSleigh Shovel
  • Blade TypeSled Shovel
  • Blade Width22 in
  • Handle Length56 in
  • Overall Length61 1/4 in
  • Blade Material Poly
  • Blade Height 15 in
  • Handle Material Steel
  • Product Type Sled Shovel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list